missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Desiccant

Desiccant with color indicator, easy regeneration at approximately 90 to 110°C.

Brand:  Bohlender™ V1895-12

 View more versions of this product

Product Code. 17107724

  • 3010.00 SEK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Silica gel with color indicator
  • Changes color from orange to dark brown and black (does not contain cobalt-II-chloride)
  • Easy regeneration at approximately 90 to 110°C
  • Grain size 2 to 5 mm
Specifications

Specifications

Orange to Brown
≤4%
8 kg (18 lb.)
Silica Gel
Resealable Jar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ SICCO™ Desiccant > Desiccant; Material: Silica Gel; Weight: 8 kg (18 lb.); Color: Orange to Brown; Packaging: Resealable Jar; Loss on Drying: ≤4%

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.