missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Desiccant

Desiccant with color indicator, easy regeneration at approximately 90 to 110°C.

229.00 SEK - 3010.00 SEK

Specifications

Color Orange to Brown
Material Silica Gel
Loss on Drying ≤4%
Packaging Resealable Jar
View More Specs

Products 2
Product Code Brand Packaging Weight Price Quantity & Availability  
Product Code Brand Packaging Weight Price Quantity & Availability  
17137724
View Documents
Bohlender™
V1903-04
Resealable Jar 23 g (0.8 oz.)
229.00 SEK
Pack of 5
Please to purchase this item. Need a web account? Register with us today!
17107724
View Documents
Bohlender™
V1895-12
Resealable Jar 8 kg (18 lb.)
3010.00 SEK
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Silica gel with color indicator
  • Changes color from orange to dark brown and black (does not contain cobalt-II-chloride)
  • Easy regeneration at approximately 90 to 110°C
  • Grain size 2 to 5 mm
Specifications

Specifications

Orange to Brown
Silica Gel
≤4%
Resealable Jar
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ SICCO™ Desiccant

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.