missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Solvex™ Disposable Green Nitrile Chemical Resistant Gloves
Solvent resistant, comfortable and protected by fungicidal and bacteriostatic agent. Ansell™ Solvex™ Disposable Green Nitrile Chemical Resistant Gloves are suitable for use in chemical processing and food production.
301.01 SEK - 311.64 SEK
Specifications
Certifications/Compliance | CE, EN374-3:2003, CATEGORY III |
---|---|
Classification | PPE Category III |
Coating Material | Nitrile |
Color | Green |
Disposable | Single-use |
Description
- Gauntlet style
- Disposable
- Latex free
- Flocked lining
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III
Specifications
CE, EN374-3:2003, CATEGORY III | |
Nitrile | |
Single-use | |
Yes | |
Chemical-resistant Gloves | |
0.38 mm | |
Gauntlet | |
Flock Lined | |
Chemicals and liquid protection | |
330 mm |
PPE Category III | |
Green | |
Sandpatch | |
Nitrile | |
Gauntlet Cuff | |
For chemical processing and preparation, refining - oil & petrol, Metal fabrication, agrochemicals, printing industry | |
Flocked | |
12/Pk. | |
EDM.37-675 |