missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stacking and Nesting Perforated Crate
Stacking and Nesting Perforated Crate is lightweight and easy to grab hold of thanks to practical, ergonomic integrated handles.
Brand: Gilac™ G039754
This item is not returnable.
View return policy
Description
- Stacking and nesting perforated crate.
- Lightweight.
- Easy to grab hold of thanks to practical, ergonomic integrated handles.
- Stackable up to 2 m.
- 1/2 turn with direction indicator for stacking and nesting.
Specifications
7.4 gal. | |
None | |
HDPE | |
Crate | |
600 x 380 x 155 mm | |
23.6 in. | |
15 in. | |
6.1 in. |
28 L | |
Brick Red | |
Rectangular | |
Yes | |
600 mm | |
380 mm | |
155 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction