missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stacking and Nesting Perforated Crate
Stacking and Nesting Perforated Crate is lightweight and easy to grab hold of thanks to practical, ergonomic integrated handles.
263.00 SEK
Specifications
Capacity (English) | 7.4 gal. |
---|---|
Capacity (Metric) | 28 L |
Closure Type | None |
Material | HDPE |
Shape | Rectangular |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17968771
|
Gilac™
G156721 |
White |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17978861
|
Gilac™
G039754 |
Brick Red |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17908421
|
Gilac™
G156709 |
Red |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17998631
|
Gilac™
G156723 |
Yellow |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17968951
|
Gilac™
G156724 |
Beige, Transparent |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17958871
|
Gilac™
G156727 |
Blue |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17948821
|
Gilac™
G156736 |
Green |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17978731
|
Gilac™
G156777 |
Gray |
263.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Stacking and nesting perforated crate.
- Lightweight.
- Easy to grab hold of thanks to practical, ergonomic integrated handles.
- Stackable up to 2 m.
- 1/2 turn with direction indicator for stacking and nesting.
Specifications
7.4 gal. | |
None | |
Rectangular | |
Yes | |
600 mm | |
380 mm | |
155 mm |
28 L | |
HDPE | |
Crate | |
600 x 380 x 155 mm | |
23.6 in. | |
15 in. | |
6.1 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title