missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Stainless Steel Weight, OIML F1, OH
Single body design weight adjusted to meet or exceed 0IML F1 tolerances
910.00 SEK - 2465.00 SEK
Specifications
Classification | OIML F1 Weights |
---|---|
Material | Stainless Steel |
Tolerance | Meets or exceeds OIML F1 |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
15673384
|
Ohaus™
11117041 |
100 g |
910.00 SEK
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15683384
|
Ohaus™
11117042 |
200 g |
1140.00 SEK
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15742854
|
Ohaus™
11117044 |
1 kg |
2465.00 SEK
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Stainless steel construction
- Include a weight case
- Single body design without adjusting cavity
Specifications
OIML F1 Weights | |
Stainless Steel | |
Meets or exceeds OIML F1 |