missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Static Dissipative Polyester Thermal Transfer Labels for M611, BMP61 and BMP71
Polyester labels for use with Thermal Transfer Portable Printers.
Brand: Brady™ 018304
This item is not returnable.
View return policy
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Electrical Labeling, General Identification | |
1 | |
Square | |
0.09 mm | |
6.4 mm | |
6.4 mm |
UL and CSA Approved | |
White | |
Static Dissipative Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
750 Labels | |
-40°C to +120°C | |
9.5 mm | |
6.4 mm | |
6.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction