missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Static Dissipative Polyester Thermal Transfer Labels for M611, BMP61 and BMP71
Polyester labels for use with Thermal Transfer Portable Printers.
790.00 SEK - 1780.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | UL and CSA Approved |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11532745
|
Brady™
018321 |
5.1 mm | Rectangle | 8.3 mm | 12.7 mm | N/A | |||
11562755
|
Brady™
018336 |
5.1 mm | Rectangle | 8.3 mm | 16.5 mm | N/A | |||
11522765
|
Brady™
018343 |
6.4 mm | Rectangle | 9.5 mm | 19.1 mm | N/A | |||
11582725
|
Brady™
018304 |
6.4 mm | Square | 9.5 mm | 6.4 mm | N/A | |||
11588893
|
Brady™
018408 |
6.4 mm | Rectangle | 9.5 mm | 38.1 mm | N/A | |||
11572745
|
Brady™
018325 |
7 mm | Rectangle | 10.2 mm | 12.7 mm | N/A | |||
11572775
|
Brady™
018361 |
9.5 mm | Rectangle | 12.7 mm | 25.4 mm | N/A | |||
11522785
|
Brady™
018367 |
12.7 mm | Rectangle | 15.9 mm | 25.4 mm | N/A | |||
Description
TLS2200™ parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Electrical Labeling, General Identification | |
1 | |
0.09 mm |
UL and CSA Approved | |
White | |
Static Dissipative Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
-40°C to +120°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title