missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-435

Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.

Brand:  Brady™ 030229

Additional Details : Weight : 0.40140kg

 View more versions of this product

Product Code. 11543794

  • 1640.00 SEK / 1 roll
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Available in various sizes
Specifications

Specifications

UL Recognized; CSA Accepted
Acrylic
Gloss
Metallized Polyester (B-435)
Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates
16.81 mm
10,000/Pk.
12.7 x 11.10 mm (W x H)
0.0026 in.
13.64 mm
0.5 in.
0.437 in.
Recommended ribbon series: R4900; R6000; R6200
Silver
Roll
Thermal Transfer Printer Label
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers
5
Rectangle
-40°C to +90°C
0.0673 mm
11.10 x 12.70 mm
12.70 mm
11.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers