missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-435
Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.
1640.00 SEK - 3805.00 SEK
Specifications
Certifications/Compliance | UL Recognized; CSA Accepted |
---|---|
Description | Recommended ribbon series: R4900; R6000; R6200 |
Adhesive Type | Acrylic |
Color | Silver |
Finish | Gloss |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11543794
|
Brady™
030229 |
12.7 x 11.10 mm (W x H) |
1640.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11523794
|
Brady™
030227 |
19.05 x 6.35 mm (W x H) |
2580.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11553794
|
Brady™
030230 |
76.2 x 25.4 mm (W x H) |
3805.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11563794
|
Brady™
030231 |
76.2 x 50.8 mm (W x H) |
2390.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11533794
|
Brady™
030228 |
25.4 x 12.7 mm (W x H) |
3640.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11523814
|
Brady™
030248 |
101.6 x 50.8 mm (W x H) |
2565.00 SEK
1 roll |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Available in various sizes
Specifications
UL Recognized; CSA Accepted | |
Acrylic | |
Gloss | |
Metallized Polyester (B-435) | |
Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates | |
Rectangle |
Recommended ribbon series: R4900; R6000; R6200 | |
Silver | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
0.0026 in. |