missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-435
Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.
Brand: Brady™ 030230
Additional Details : Weight : 1.06600kg
Description
- Available in various sizes
Specifications
UL Recognized; CSA Accepted | |
Acrylic | |
Gloss | |
Metallized Polyester (B-435) | |
Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates | |
1 | |
Rectangle | |
-40°C to +90°C | |
0.0673 mm | |
25.40 x 76.20 mm | |
76.2 mm | |
25.4 mm |
Recommended ribbon series: R4900; R6000; R6200 | |
Silver | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
3000/Pk. | |
76.2 x 25.4 mm (W x H) | |
0.0026 in. | |
28.58 mm | |
3 in. | |
1 in. |