missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Thermometer, Immersion with Armor
The serialized armored glass thermometer's armor protects the thermometer from rough handling and shock during use.
Brand: VEE GEE 80908-A
This item is not returnable.
View return policy
Description
- Includes nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial option
Specifications
Safety Blue | |
Partial Immersion | |
Glass | |
Safety Blue | |
Serialized Glass Thermometer | |
302°F | |
-4°F | |
-4 to +302°F | |
±1 subdivision | |
To immersion line |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
30.48 cm | |
Immersion/General Purpose (Tapered) | |
9 g | |
Nickel-plated brass armor | |
150°C | |
-20°C | |
-20 to +150°C | |
1°C (1.8°F) | |
1.65 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction