missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer, Immersion with Armor

The serialized armored glass thermometer's armor protects the thermometer from rough handling and shock during use.

Brand:  VEE GEE 80906-A

 View more versions of this product

Product Code. 17871204

  • 645.00 SEK / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes nickel-plated brass armor
  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial option
Specifications

Specifications

Safety Blue
Partial Immersion
Glass
Safety Blue
Serialized Glass Thermometer
122°F
-31°F
-31 to +122°F
±1 subdivision
To immersion line
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
30.48 cm
Immersion/General Purpose (Tapered)
9 g
Nickel-plated brass armor
50°C
-35°C
-35 to +50°C
1°C (1.8°F)
1.65 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.