missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Universal Shoecovers with Printed Chevron Sole
Made of polypropylene with a latex sole, these shoecovers provide the slip-resistance you need when walking on smooth floors.
Brand: Kolmi Hopen™ H10019
Additional Details : Weight : 3.61000kg
Description
- Sole with 'herringbone' print
- Elastic ankles
- Polypropylene with latex sole
- Perfectly adapted to smooth surfaces in dry environments
Specifications
Universal | |
No | |
Yes | |
ISO 9001 | |
400 x 170 mm |
Polypropylene, Latex | |
White | |
Industrial | |
500 Pk. | |
40 g/m2 |