missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Universal Shoecovers with Printed Chevron Sole
Made of polypropylene with a latex sole, these shoecovers provide the slip-resistance you need when walking on smooth floors.
795.00 SEK - 880.00 SEK
Specifications
Size | Universal |
---|---|
Material | Polypropylene, Latex |
Latex Free | No |
Disposable | Yes |
For Use With (Application) | Industrial |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17720159
|
Kolmi Hopen™
H10020 |
Blue |
795.00 SEK
Pack of 500 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
17710159
|
Kolmi Hopen™
H10019 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Sole with 'herringbone' print
- Elastic ankles
- Polypropylene with latex sole
- Perfectly adapted to smooth surfaces in dry environments
Specifications
Universal | |
No | |
Industrial | |
500 Pk. | |
40 g/m2 |
Polypropylene, Latex | |
Yes | |
ISO 9001 | |
400 x 170 mm |