missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Repositionable Film
Vinyl Repositionable Film is ideal for temporary, removable and repostionable labels, like 5S and lean inventory labels.
Brand: Brady™ 076701
This item is not returnable.
View return policy
Description
- Ideal for temporary, removable and repostionable labels, like 5S and lean inventory labels.
Specifications
076701 | |
Repositionable, Acrylic | |
Gloss | |
Thermal Transfer | |
Facility Identification, General Identification, Safety Identification | |
1 | |
1 Roll/Box | |
-40°F to +180°F | |
0.005 in. | |
30.48 m x 101.6 mm | |
30.48 m | |
101.6 mm |
GlobalMark Repositionable Vinyl Film | |
Yellow | |
Vinyl | |
Labels | |
GlobalMark Printer | |
-40°C | |
1 Ea. | |
-40°C to +82°C | |
0.125 mm | |
100 ft. | |
4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction