missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Repositionable Film
Vinyl Repositionable Film is ideal for temporary, removable and repostionable labels, like 5S and lean inventory labels.
1950.00 SEK - 8655.00 SEK
Specifications
Description | GlobalMark Repositionable Vinyl Film |
---|---|
Adhesive Type | Repositionable, Acrylic |
Finish | Gloss |
Material | Vinyl |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11539273
|
Brady™
076700 |
White | 30.48 m | 12.7 mm | N/A | ||||
11509273
|
Brady™
076697 |
White | 30.48 m | 101.6 mm |
8655.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11529273
|
Brady™
076699 |
White | 30.48 m | 28.58 mm |
3830.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11519273
|
Brady™
076698 |
White | 30.48 m | 57.15 mm | N/A | ||||
11549273
|
Brady™
076701 |
Yellow | 30.48 m | 101.6 mm |
8655.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11569273
|
Brady™
076703 |
Yellow | 30.48 m | 28.58 mm |
3830.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
11559273
|
Brady™
076702 |
Yellow | 30.48 m | 57.15 mm |
5765.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
- Ideal for temporary, removable and repostionable labels, like 5S and lean inventory labels.
Specifications
GlobalMark Repositionable Vinyl Film | |
Gloss | |
Thermal Transfer | |
Facility Identification, General Identification, Safety Identification | |
1 | |
1 Roll/Box | |
-40°F to +180°F | |
0.005 in. | |
100 ft. |
Repositionable, Acrylic | |
Vinyl | |
Labels | |
GlobalMark Printer | |
-40°C | |
1 Ea. | |
-40°C to +82°C | |
0.125 mm | |
30.48 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title