missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin A Deficient Diet, Modified, Pellet
Vitamin A deficient diet. Typically provides 3.89 kcal/gm.
Brand: MP Biomedicals 0296022050
This item is not returnable.
View return policy
Description
- MP Bio's traditional vitamin A deficient diet, but revised to include essential trace minerals, DL-methionine and fiber
- Typically provides 3.89 kcal/gm
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.