missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin A Deficient Diet, Modified, Pellet
Vitamin A deficient diet. Typically provides 3.89 kcal/gm.
7619.28 SEK - 28662.40 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11463011
|
MP Biomedicals
0296022010 |
10 kg |
7619.28 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11473011
|
MP Biomedicals
0296022020 |
20 kg |
13227.74 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11483011
|
MP Biomedicals
0296022050 |
50 kg |
28662.40 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- MP Bio's traditional vitamin A deficient diet, but revised to include essential trace minerals, DL-methionine and fiber
- Typically provides 3.89 kcal/gm
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.