missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin A Deficient Diet, Modified, Powder
Vitamin A deficient diet. Typically provides 3.89 kcal/gm.
6592.14 SEK - 25008.58 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11433011
|
MP Biomedicals
0296021910 |
10 kg |
6592.14 SEK
10kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11443011
|
MP Biomedicals
0296021920 |
20 kg |
11482.98 SEK
20kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11453011
|
MP Biomedicals
0296021950 |
50 kg |
25008.58 SEK
50kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- MP Bio's traditional vitamin A deficient diet, but revised to include essential trace minerals, DL-methionine and fiber
- Typically provides 3.89 kcal/gm
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.