missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin D Control Diet, Powder
Vitamin D Control Diet - 5 IU/gm.
Brand: MP Biomedicals 0296022550
This item is not returnable.
View return policy
Description
Vitamin D control diet contains all nutrients required for rats and provides growth and reproduction equal to that of commercial stock diets. Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides. The calcium content of the diet can be varied by changing the amount of CaCO3 added. The phosphorous content can be increased from approximately 0.35% (the wheat flour contains most of the phosphorous and the casein a small and variable amount) by the addition of potassium diphosphate.Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.