missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin D Control Diet, Powder
Vitamin D Control Diet - 5 IU/gm.
5929.64 SEK - 22413.70 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11493011
|
MP Biomedicals
0296022510 |
10 kg |
5929.64 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11403021
|
MP Biomedicals
0296022520 |
20 kg |
10379.52 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11413021
|
MP Biomedicals
0296022550 |
50 kg |
22413.70 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Vitamin D control diet contains all nutrients required for rats and provides growth and reproduction equal to that of commercial stock diets. Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides. The calcium content of the diet can be varied by changing the amount of CaCO3 added. The phosphorous content can be increased from approximately 0.35% (the wheat flour contains most of the phosphorous and the casein a small and variable amount) by the addition of potassium diphosphate.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.