missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Viton™ Tubing

For Single- and Multi-channel use (not suitable with cassette small)

Brand:  Heidolph™ 525-56000-00

 View more versions of this product

Product Code. 10701293

  • 1070.00 SEK / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Application: excellent acid resistance at high temperatures
  • Features:
    • Low gas permeability
    • Resistant to solvents and corrosives at high temperatures
  • Material: fluorocarbon rubber, thermoformed Viton™ B (67% fluorinated); opaque black
  • Complies with the standards: GLP conform
  • Temperature range: -30°C to +205°C
  • Sterilization: sterilization is not recommended
  • Restriction: limited performance life
Specifications

Specifications

Pump Tubing
Viton
1.6 mm
Excellent acid resistance at high temperatures
Opaque Black
205°C
3.10 mm
6.30 mm
Single- and multi-channel pumps
-30°C
0.7 to 1.7 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers