missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Viton™ Tubing
For Single- and Multi-channel use (not suitable with cassette small)
1070.00 SEK - 1840.00 SEK
Specifications
Product Type | Pump Tubing |
---|---|
Material | Viton |
Thickness (Metric) | 1.6 mm |
For Use With | Single- and multi-channel pumps |
For Use With (Application) | Excellent acid resistance at high temperatures |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10701293
|
Heidolph™
525-56000-00 |
3.10 mm | 6.30 mm |
1070.00 SEK
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
10565872
|
Heidolph™
525-50027-00 |
4.80 mm | 8 mm |
1840.00 SEK
1m |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
Description
- Application: excellent acid resistance at high temperatures
- Features:
- Low gas permeability
- Resistant to solvents and corrosives at high temperatures
- Material: fluorocarbon rubber, thermoformed Viton™ B (67% fluorinated); opaque black
- Complies with the standards: GLP conform
- Temperature range: -30°C to +205°C
- Sterilization: sterilization is not recommended
- Restriction: limited performance life
Specifications
Pump Tubing | |
1.6 mm | |
Excellent acid resistance at high temperatures | |
Opaque Black |
Viton | |
Single- and multi-channel pumps | |
-30°C | |
0.7 to 1.7 bar |