missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial

Combination pack includes both a vial and seal for ease of use

Brand:  DWK Life Sciences W225175-0104

 View more versions of this product

Product Code. 12414941

  • 570.00 SEK / Pack of 100
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chromatography vial
  • Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
  • PTFE/Red Rubber cap liner
  • 1.8mL (0.06 oz.) capacity

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
Clear
Borosilicate Glass
For chromatography
Aluminum
32 mm
11 mm
PTFE/Rubber
12 mm
1.8 mL
1.25 in.
Crimp Cap
100 Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers