missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial
Combination pack includes both a vial and seal for ease of use
565.00 SEK - 1045.00 SEK
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
For Use With (Application) | For chromatography |
Product Code | Brand | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color (Seal) | Material (Liner) | Price | Quantity & Availability | ||||
12454941
|
DWK Life Sciences
W225175-0204 |
Blue | PTFE/Silicone |
935.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12494941
|
DWK Life Sciences
W225175-0304 |
Blue | PTFE/Silicone/PTFE |
1045.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12494931
|
DWK Life Sciences
W225175-01 |
Natural | PTFE/Rubber |
565.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12404941
|
DWK Life Sciences
W225175-0103 |
Red | PTFE/Rubber |
570.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12444941
|
DWK Life Sciences
W225175-0203 |
Red | PTFE/Silicone |
930.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12414941
|
DWK Life Sciences
W225175-0104 |
Blue | PTFE/Rubber |
570.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12424941
|
DWK Life Sciences
W225175-0107 |
Green | PTFE/Rubber |
570.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12464941
|
DWK Life Sciences
W225175-0207 |
Green | PTFE/Silicone |
930.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12434941
|
DWK Life Sciences
W225175-02 |
Natural | PTFE/Silicone |
930.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
12484941
|
DWK Life Sciences
W225175-0303 |
Red | PTFE/Silicone/PTFE |
1045.00 SEK
Pack of 100 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
Description
- Chromatography vial
- Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
- PTFE/Red Rubber cap liner
- 1.8mL (0.06 oz.) capacity
Specifications
Clear | |
Borosilicate Glass | |
For chromatography | |
Aluminum | |
32 mm | |
11 mm |
12 mm | |
1.8 mL | |
1.25 in. | |
Crimp Cap | |
100 Cs. |