missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm E-Z Vial™ Convenience Pack with 11mm Crimp Finish and Clear Vial
Combination pack includes both a vial and seal for ease of use
Brand: DWK Life Sciences W225175-0207
This item is not returnable.
View return policy
Description
- Chromatography vial
- Dia. x H: 12 x 32mm (0.47 x 1.25 in.)
- PTFE/Red Rubber cap liner
- 1.8mL (0.06 oz.) capacity
Specifications
Green | |
Clear | |
Borosilicate Glass | |
For chromatography | |
Aluminum | |
32 mm | |
11 mm |
PTFE/Silicone | |
12 mm | |
1.8 mL | |
1.25 in. | |
Crimp Cap | |
100 Cs. |