missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial

Features PTFE/Silicone liner

Brand:  DWK Life Sciences W225152-03

 View more versions of this product

Product Code. 12444861

  • 1225.00 SEK / Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 12 x 32mm (0.47 x 1.26 in.) vial
  • ABC 9mm (0.35 in.) screw thread finish
  • Color: Amber
  • Capacity: 1.8mL (0.06 oz.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Natural
1.8 mL
1.25 in.
Screw Cap
100 Pk.
PTFE/Silicone/PTFE
12 mm
For GC/MS applications
Polypropylene
32 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers