missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial

Features PTFE/Silicone liner

845.00 SEK - 1445.00 SEK

Specifications

Diameter (Metric) Outer 12 mm
Volume (Metric) 1.8 mL
For Use With (Application) For GC/MS applications
Height (English) 1.25 in.
Closure Material Polypropylene
View More Specs

Products 11
Product Code Brand Color (Seal) Color Material (Liner) Quantity Price Quantity & Availability  
Product Code Brand Color (Seal) Color Material (Liner) Quantity Price Quantity & Availability  
12454861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0301
Black Black PTFE/Silicone/PTFE 100 Pk.
1225.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12424861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0205
Yellow Yellow PTFE/Silicone 100 Pk.
1050.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12484851
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-02
Natural Natural PTFE/Silicone 100 Cs.
1050.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12494851
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0201
Black Black PTFE/Silicone 100 Pk.
1050.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12414871
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0801
Black Black PTFE/Silicone 100 Pk.
1445.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12404871
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-08
Natural Natural PTFE/Silicone 100 Pk.
1445.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12494861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0601
Black Black PTFE 100 Pk.
845.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12484861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-06
Natural Natural PTFE 100 Pk.
845.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12414861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0204
Blue Blue PTFE/Silicone 100 Pk.
1050.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12444861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-03
Natural Natural PTFE/Silicone/PTFE 100 Pk.
1225.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12434861
missing translation for 'viewDocuments'
DWK Life Sciences
W225152-0207
Green Green PTFE/Silicone 100 Pk.
1050.00 SEK
Pack of 100
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
Description

Description

  • 12 x 32mm (0.47 x 1.26 in.) vial
  • ABC 9mm (0.35 in.) screw thread finish
  • Color: Amber
  • Capacity: 1.8mL (0.06 oz.)

Specifications

Specifications

12 mm
For GC/MS applications
Polypropylene
32 mm
1.8 mL
1.25 in.
Screw Cap
9 mm
Videos
SDS
Documents

Documents

Certificates