missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Size | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Temperature Range | Price | Quantity & Availability | ||||
11567334
|
HUBER
6700 |
M38 x 1.5 | -10°C to +180°C |
N/A
|
N/A | ||||
10670303
|
HUBER
6091 |
M16 x 1 | -20°C to +140°C |
N/A
|
N/A | ||||
15246577
|
HUBER
328240 |
M16 x 1 | -60 to +200 deg.C; max. 10 bar at +175 deg.C |
N/A
|
N/A | ||||
15236577
|
HUBER
328184 |
M24 x 1.5 | -60°C to +200°C |
N/A
|
N/A | ||||
10688192
|
HUBER
6451 |
M30 x 1.5 | -10°C to +180°C |
N/A
|
N/A | ||||
15256577
|
HUBER
328191 |
M38 x 1.5 | -60°C to +200°C |
N/A
|
N/A | ||||
15276537
|
HUBER
328203 |
M30 x 1.5 | -60 to +200 deg.C; max. 10 bar at +175 deg.C |
N/A
|
N/A | ||||
Specifications
Ball Valve |