missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Hei-CHILL 700 Pro Circulating Chiller
Hei-CHILL 700 Pro Circulating Chiller provides powerful 700 watt cooling for every evaporation process and large volumes.
Brand: Heidolph 591-01650-00
This item is not returnable.
View return policy
Description
- High performance for achieving the target temperature quickly and for keeping values constant even when using high-polar solvents
- Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
- Touchscreen controller with glass surface and integrated level indicator
- RS-232 connection for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
- Reduced running noises for a comfortable work thanks to speed-controlled fans in line with your requirements
- For applications from -10°C to +40°C with a temperature constancy of ± 0.5 °C, reliable cooling for different workflows

Specifications
5.5 to 9.0 L | |
700 W at 20°C | |
Rotary Evaporators | |
Recirculating Chiller | |
230 V/50 Hz |
Air-cooled | |
10 L/min. | |
-10°C up to 40°C | |
EU Plug | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
CE_17907150_EN.pdf
File size: 461.5 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph Hei-CHILL 700 Pro Circulating Chiller > Plug Type: EU Plug
Spot an opportunity for improvement?Share a Content Correction