missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Hemispheric Dishes with Spout, Translucent
Round, capsule, bowl-shaped dishes with spouts constructed of translucent, durable, resistant, and chemically inert quartz glass.
880.00 SEK - 3070.00 SEK
Specifications
Description | Translucent, includes spout |
---|---|
Bottom Shape | Round |
Material | Quartz |
Shape | Round |
Type | Hemispheric Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15848004
|
Helios Italquartz
61F00101 |
5 cc | 38 mm | 14 mm |
880.00 SEK
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
15858004
|
Helios Italquartz
61F00108 |
240 cc | 112 mm | 47 mm |
3070.00 SEK
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
- Translucent
- Round bottom
- Includes spout
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Translucent, includes spout | |
Quartz | |
Hemispheric Dish |
Round | |
Round | |
Spout |