missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Platforms for Innova™ 2150 Shaker
This dedicated platform fits shaker model 2150.
14653.38 SEK - 18870.18 SEK
Specifications
Material | Phenolic Resin |
---|---|
Dimensions (L x W) | 61 x 45.7 cm |
For Use With (Equipment) | Innova™ 2300/43/43R and Excella™ E10/E25/E25R Shakers |
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
11638643
|
Eppendorf™
M1194-9915 |
80 | 50 mL Erlenmeyer Flasks |
18870.18 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11658643
|
Eppendorf™
M1194-9917 |
35 | 250 mL Erlenmeyer Flasks |
16550.94 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11668643
|
Eppendorf™
M1194-9918 |
20 | 500 mL Erlenmeyer Flasks |
16129.26 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11678643
|
Eppendorf™
M1194-9919 |
12 | 1 L Erlenmeyer Flasks |
14653.38 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Holds Erlenmeyer flasks
- Dedicated platform
- Made of phenolic resin
Specifications
Phenolic Resin | |
61 x 45.7 cm | |
Innova™ 2300/43/43R and Excella™ E10/E25/E25R Shakers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title