missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reinforced Silicone Tubing
Providing excellent crushing resistance and tear strength across a wide range of applications. Fisherbrand™ Reinforced Silicone Tubing is oderless and non-toxic.
14480.00 SEK - 86315.00 SEK
Specifications
Certifications/Compliance | FDA, BFR and WRAS approved |
---|---|
Autoclavable | Autoclavable |
Overall Length (Metric) | 25 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
11793974
|
Fisherbrand™
LRESI12519 |
12.5 mm | 18.9 mm | 30 bar | 3.2 mm |
32040.00 SEK
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
||
11753974
|
Fisherbrand™
1175-3974 |
5 mm | 11.4 mm | 40 bar | 3.2 mm |
16090.00 SEK
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
11743974
|
Fisherbrand™
1174-3974 |
3 mm | 8.0 mm | 60 bar | 2.5 mm |
14480.00 SEK
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
11703984
|
Fisherbrand™
1170-3984 |
16.0 mm | 25.6 mm | 30 bar | 4.8 mm |
86315.00 SEK
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
Description
- Autoclavable
- Glossy in appearance
- Translucent and flexible
- FDA (food) compliant
- Applications include pharmaceutical, high pressure and temperature work, biotechnology and aerospace
Specifications
FDA, BFR and WRAS approved | |
Autoclavable | |
25 m |