missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Spectra/Mesh™ Woven Nylon Filter Discs
Hydrophilic nylon filters with high strength for use in laboratory, industrial, or pharmaceutical applications.
1910.00 SEK - 2865.00 SEK
Specifications
Material (Membrane) | Nylon |
---|---|
For Use With (Application) | Laboratory, Industrial, Pharmaceutical |
Product Code | Brand | Diameter (Metric) Disc | Open Area | Pore Size | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Open Area | Pore Size | Thickness (Metric) | Price | Quantity & Availability | ||
15171996
|
Spectrum Labs™
145925 |
90 mm | 2% | 5 μm | 100 μm |
2865.00 SEK
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
15330952
|
Spectrum Labs™
148136 |
47 mm | 21% | 30 μm | 64 μm |
1980.00 SEK
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
15370842
|
Spectrum Labs™
145807 |
55 mm | 33% | 41 μm | 60 μm |
1945.00 SEK
Pack of 10 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15360952
|
Spectrum Labs™
148140 |
47 mm | 36% | 53 mm | 60 μm |
1910.00 SEK
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
15350842
|
Spectrum Labs™
145803 |
55 mm | 45% | 60 μm | 55 μm |
1945.00 SEK
Pack of 10 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||
15300962
|
Spectrum Labs™
148146 |
47 mm | 55% | 200 μm | 125 μm |
1910.00 SEK
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Hydrophilic
- Good resistance against corrosives
- Resistant against pH 3 to 10
- Sterilize via irradiation
Specifications
Nylon | |
Laboratory, Industrial, Pharmaceutical |