missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ VFlex™ Particulate Respirator, FFP2, Unvalved
VFlex™ Particulate Respirators provide economic protection and have a compliable V-shaped pleat design with a 3M filter material that helps make breathing easier. Our respirators feature an embedded, adjustable metal nose clip for custom fit and side tabs for easier positioning on face.
7755.00 SEK
Specifications
Color | White |
---|---|
Design Type | Flat-fold |
Disposable | Single-use |
Filter Type | FFP2 |
Product Type | Particulate Respirator |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17971030
|
3M™
7100199151 |
One Size |
7755.00 SEK
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17961030
|
3M™
7100199512 |
Small |
7755.00 SEK
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Economic respirator solution
- V-shaped pleats flex and expand around your mouth to aid comfort
- Proprietary 3M filter material helps you breathe easier
- Embossed front panel retains shape and keeps material away from the mouth
- Side tabs enable easier positioning
- Embedded, adjustable metal nose clip helps provide a custom and secure seal
- Flat-fold design makes it convenient and easy to store away
- Designed to work well with 3M Eyewear and Hearing Protection products
- Available in small and regular sizes to fit different face shapes
Specifications
White | |
Single-use | |
Particulate Respirator |
Flat-fold | |
FFP2 | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ VFlex™ Particulate Respirator, FFP2, Unvalved