missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A PMP Volumetric Flask with Stopper
Calibrated to contain a precise volume at a specific temperature. Flasks are used for precise dilutions and prepare standard solutions
1097.75 SEK - 1688.85 SEK
Specifications
Certifications/Compliance | DIN EN ISO 1042 |
---|---|
Closure Material | PMP |
Class | A |
Bottom Shape | Round |
Closure Type | Stopper |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13148069
|
Hirschmann™
7570160 |
10 mL |
1155.00 SEK
Pack of 6 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
13158069
|
Hirschmann™
7570170 |
25 mL |
1097.75 SEK
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10641422
|
Hirschmann™
7570181 |
100 mL |
1638.18 SEK
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10455645
|
Hirschmann™
7570186 |
250 mL |
1688.85 SEK
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13198069
|
Hirschmann™
7570190 |
500 mL |
1398.37 SEK
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Acc. to DIN EN ISO 1042
- PMP (TPX)
- Adjusted ringmark
- Translucent
- With standard ground poly stoppers
Specifications
DIN EN ISO 1042 | |
A | |
Stopper |
PMP | |
Round |