missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Glass Lined Tubing
Glass Lined Tubing (GLT) is borosilicate glass lined stainless steel tubing giving excellent resistance to the harshest of conditions
510.00 SEK - 880.00 SEK
Specifications
Type | Tubing |
---|---|
Material | Stainless Steel, Borosilicate Glass (Lining) |
Max. Operating Temperature (Metric) | 500°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
13120753
|
Trajan Scientific and Medical™
082707 |
0.3 mm | 1.59 mm | 30 cm |
510.00 SEK
300mm |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
13130753
|
Trajan Scientific and Medical™
082717 |
0.5 mm | 1.59 mm | 30 cm |
510.00 SEK
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
13140753
|
Trajan Scientific and Medical™
082718 |
0.5 mm | 1.59 mm | 60 cm |
880.00 SEK
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
13160753
|
Trajan Scientific and Medical™
082747 |
1.8 mm | 3.175 mm | 30 cm |
510.00 SEK
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
13170753
|
Trajan Scientific and Medical™
082767 |
4 mm | 6.35 mm | 30 cm |
815.00 SEK
300mm |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
Description
- Excellent reistance to strong acids and bases
- Ideal for HPLC columns - particularly for biological matrices
- Temperature stable up to 500°C
Specifications
Tubing | |
Stainless Steel, Borosilicate Glass (Lining) | |
500°C |