missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ GelBond™ PAG Film for Acrylamide Gels
Transparent, flexible polyester film supports polyacrylamide or MDE™ gels through electrophoresis, fixing, staining, destaining, and drying procedures
8570.00 SEK - 17670.00 SEK
Specifications
Material | Polyester |
---|---|
Thickness (English) | 0.007 in. |
Thickness (Metric) | 0.02 cm |
Product Code | Brand | Length (English) | Quantity | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Quantity | Width (English) | Price | Quantity & Availability | |||
11577765
|
Lonza™
54746 |
10.2 in. | 10/Pk. | 13.7 in. |
11245.00 SEK
10 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11517765
|
Lonza™
54723 |
7 in. | 50/Pk. | 6.3 in. |
10245.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11507765
|
Lonza™
54711 |
6.2 in. | 50/Pk. | 5.4 in. |
8570.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11527765
|
Lonza™
54727 |
10.1 in. | 50/Pk. | 4.8 in. |
12000.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11537765
|
Lonza™
54729 |
10.1 in. | 50/Pk. | 6.4 in. |
13570.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11547765
|
Lonza™
54731 |
10.3 in. | 50/Pk. | 7.8 in. |
17590.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11557765
|
Lonza™
54733 |
10.2 in. | 50/Pk. | 7.9 in. |
17670.00 SEK
50 sheets |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
Description
- Covalently attaches to the acrylamide monomers during the polymerization reaction
- Makes gels easier to handle
- Helps gels retain their original dimensions during staining, destaining, and drying
Specifications
Polyester | |
0.007 in. | |
0.02 cm |