missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ I-Series Stackable Shakers: Stacking Kits
For use only with I-Series Stackable Shakers, Models I-26 and I-26R
5085.26 SEK - 18448.50 SEK
Specifications
For Use With (Equipment) | NBS I-Series Stackable Shakers |
---|
Requires: Sticky Pad Platform (14-285-746) requires Sticky Pad (14-285-753, sold separately)
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
11692754
|
Eppendorf™
M1324-0600 |
Base Riser for three stack | Short |
9196.64 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
11602764
|
Eppendorf™
M1324-0700 |
Base Riser for single stack | Tall |
18448.50 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
11682754
|
Eppendorf™
M1324-0500 |
Stacking Kit (to join two shakers) |
5085.26 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
11612764
|
Eppendorf™
M1324-0800 |
Base Riser for two stack | Medium |
16867.20 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
Description
- Stacking kit enables two I-26 Series Stackable Shakers to be stacked vertically
- Bases allow shaker(s) to be raised to suitable height
Specifications
NBS I-Series Stackable Shakers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title