missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Stainless Steel Wire Mesh Basket
Use these stackable mesh baskets with Systec™ Autoclaves. Systec Wire Mesh Baskets are made of stainless steel and cleanly welded.
POA
Specifications
Product Type | Wire Mesh Basket |
---|---|
Material | Stainless Steel |
Quantity | 1 Ea. |
Product Code | Brand | Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
12002949
|
Systec™
7073 |
750 L x 370 W x 300 mm H | Systec D-Series and H-Series Autoclavec D-150 & H-150 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12185481
|
Systec™
6072 |
495 L x 318 W x 219 mm H | Systec D-Series Benchtop Autoclave model D-100, H-100, D-200 and H-200 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10216853
|
Systec™
7072 |
750 L x 370 W x 300 mm H | Systec D-Series Benchtop Autoclave model D-150 and H-150 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12195481
|
Systec™
7076 |
750 L x 370 W x 150 mm H | Systec D-Series Benchtop Autoclave model D-150 and H-150 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
12012979
|
Systec™
1553 |
500 L x 240 W x 220 mm H | Systec D-Series Benchtop Autoclave model D45 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10484803
|
Systec™
7225 |
885 H x 240 mm dia. | Systec V-Series Autoclave models V-65 & V-95 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11345814
|
Systec™
1655 |
330 H x 290 mm dia. | Systec V-Series Autoclave models V-40 & V-55 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10552275
|
Systec™
7215 |
390 H x 240 mm dia. | Systec V-Series Autoclave models V-65 & V-95 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10283713
|
Systec™
7212 |
390 H x 290 mm dia. | Systec V-Series Autoclave model V-75 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10601534
|
Systec™
7210 |
385 H x 365 mm dia. | Systec V-Series Autoclave V-65 to V95 |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10795292
|
Systec™
1552 |
400 L x 19 W x 160 mm H | Systec D-Series Benchtop Autoclave model D23 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Benchtop autoclaves are fitted with adjustable leveling screws to ensure stability
- Fully utilize the available space in the chamber, especially when sterilizing small items
- Entire shelving system or individual trays can be removed
Specifications
Wire Mesh Basket | |
Stainless Steel | |
1 Ea. |